Buy more than* S$200* and get FREE SHIPPING

  • Pine Wood Knob
  • Pine Wood Knob
  • Pine Wood Knob
  • Pine Wood Knob
  • Pine Wood Knob
  • Pine Wood Knob

Pine Wood Knob TW-005

by WAKI
5.00 (2)
Item.#
09309745
Mfr.#
TW-005
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Knob
Height B (mm)
23
Size (mm)
20
Accessories
Truss M4x25mm (door thickness which can be attached in this bis 12 - is 21mm)
Width C (mm)
20
Appearance Breadth A (mm)
20
Finishing Material
Natural wood / Kurianisu
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For furniture repair
5
From Japan
On 2015-03-07 17:30:26
I purchased more than one. The thing attached from the origin was broken because the axis part was a little thin so I was using it for a long time. It seems to be stronger than that because it is slightly thick. I firmly feel the grasp, so it is recommended.
This review is about item#09309711.
I used the kitchen knob that I used so far, so I used it as a substitute
5
From Japan
On 2014-09-03 22:49:20
I was looking for a similar knob. Since the screw receiving side is also metal, we installed it securely. I also use color, shape and size without discomfort.
This review is about item#09309727.