Buy more than* S$200* and get FREE SHIPPING

  • Pine Wooden Handle
  • Pine Wooden Handle
  • Pine Wooden Handle
  • Pine Wooden Handle

Pine Wooden Handle TW-006

by WAKI
Item.#
09309754
Mfr.#
TW-006
Package Qty.
1PC
Ship pack of
1
4.33 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Pitch C (mm)
96
Appearance Breadth A (mm)
112
Application
Knob
Height B (mm)
32
Finishing Material
Native wood / clear varnish
Accessories
Truss M4 x 25 mm (door thickness can be mounted with the screws is 12-21 mm)