Buy more than* S$200* and get FREE SHIPPING

  • Pine Wooden Handle
  • Pine Wooden Handle
  • Pine Wooden Handle
  • Pine Wooden Handle

Pine Wooden Handle TW-007

by WAKI
Item.#
09309763
Mfr.#
TW-007
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Knob
Height B (mm)
32
Finishing Material
Natural wood / Kurianisu
Screw Pitch C (mm)
76
Appearance Breadth A (mm)
92
Accessories
(TobiraAtsu that can be installed in this screw is 12 to 21mm) truss M4x25mm