Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Pine Wooden Handle
  • Pine Wooden Handle
  • Pine Wooden Handle
  • Pine Wooden Handle

Pine Wooden Handle TW-008

by WAKI
Item.#
09309772
Mfr.#
TW-008
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Knob
Height B (mm)
29
Finishing Material
Natural wood / Kurianisu
Screw Pitch C (mm)
64
Appearance Breadth A (mm)
76
Accessories
(TobiraAtsu that can be installed in this screw is 12 to 21mm) truss M4x25mm