Buy more than* S$200* and get FREE SHIPPING

  • Pine Wooden Handle
  • Pine Wooden Handle
  • Pine Wooden Handle
  • Pine Wooden Handle

Pine Wooden Handle TW-009

by WAKI
Item.#
09309781
Mfr.#
TW-009
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Knob
Height B (mm)
45
Finishing Material
Natural wood / Kurianisu
Screw Pitch C (mm)
96
Appearance Breadth A (mm)
116
Accessories
(TobiraAtsu that can be installed in this screw is 12 to 21mm) truss M4x25mm