Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pine Wooden Handle
  • Pine Wooden Handle
  • Pine Wooden Handle
  • Pine Wooden Handle

Pine Wooden Handle TW-010

by WAKI
Item.#
09309797
Mfr.#
TW-010
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Purpose
Knob
Height B (mm)
28
Finishing Material
Natural wood / Kurianisu
Screw Pitch C (mm)
96
Appearance Breadth A (mm)
115
Accessories
(TobiraAtsu that can be installed in this screw is 12 to 21mm) truss M4x25mm