Buy more than* S$200* and get FREE SHIPPING

  • Brown Wooden Knob
  • Brown Wooden Knob
  • Brown Wooden Knob
  • Brown Wooden Knob
  • Brown Wooden Knob
  • Brown Wooden Knob

Brown Wooden Knob TW-011

by WAKI
Item.#
09309806
Mfr.#
TW-011
Package Qty.
1PC
Ship pack of
1
3.98 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Knob
Width C (mm)
33
Appearance Breadth A (mm)
45
Accessories
Truss M4x25mm (door thickness which can be attached in this bis 12 - is 21mm)
Finishing Material
Natural wood / Brown
Height B (mm)
35
Size (mm)
45