Buy more than* S$200* and get FREE SHIPPING

  • Brown Wooden Knob
  • Brown Wooden Knob
  • Brown Wooden Knob
  • Brown Wooden Knob
  • Brown Wooden Knob
  • Brown Wooden Knob

Brown Wooden Knob TW-012

by WAKI
Item.#
09309815
Mfr.#
TW-012
Package Qty.
1PC
Ship pack of
1
3.81 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Purpose
Knob
Width C (mm)
28
Appearance Breadth A (mm)
38
Accessories
(TobiraAtsu that can be installed in this screw is 12 to 21mm) truss M4x25mm
Finishing Material
Natural wood / Brown
Height B (mm)
30
Size (mm)
40