Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Brown Wooden Knob
  • Brown Wooden Knob
  • Brown Wooden Knob
  • Brown Wooden Knob
  • Brown Wooden Knob
  • Brown Wooden Knob

Brown Wooden Knob TW-014

by WAKI
5.00 (1)
Item.#
09309833
Mfr.#
TW-014
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Knob
Finishing Material
Natural wood / Brown
Height B (mm)
28
Accessories
(TobiraAtsu that can be installed in this screw is 12 to 21mm) truss M4x25mm
Size (mm)
37
Width C (mm)
23
Appearance Breadth A (mm)
37
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Closet handle
5
From Japan
On 2017-12-22 15:11:05
The delivery was quick, it was better than I thought. I am firm.
This review is about item#9309824.