Buy more than* S$200* and get FREE SHIPPING

  • Brown Wooden Knob
  • Brown Wooden Knob
  • Brown Wooden Knob
  • Brown Wooden Knob
  • Brown Wooden Knob
  • Brown Wooden Knob

Brown Wooden Knob TW-015

by WAKI
Item.#
09309842
Mfr.#
TW-015
Package Qty.
1PC
Ship pack of
1
2.70 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Purpose
Knob
Width C (mm)
20
Appearance Breadth A (mm)
20
Accessories
Truss M4x25mm (door thickness which can be attached in this bis 12 - is 21mm)
Finishing Material
Natural wood / Brown
Height B (mm)
23
Size (mm)
20