Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Wood Door Handle, Brown
  • Wood Door Handle, Brown
  • Wood Door Handle, Brown
  • Wood Door Handle, Brown

Wood Door Handle, Brown TW-016

by WAKI
4.67 (6)
Item.#
09309851
Mfr.#
TW-016
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Finishing Material
Natural wood / Brown
Height B (mm)
32
Accessories
Truss M4x25mm (door thickness which can be attached in this bis 12 - is 21mm)
Screw Pitch C (mm)
96
Appearance Breadth A (mm)
112
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Replacing the handle of the tance
5
From Japan
On 2017-01-19 06:48:22
I bought it because the handle of the old dance broke. As you can see it looks better.
This review is about item#09309867.
For installation
5
From Japan
On 2016-06-11 07:44:28
I could use it normally. Everywhere is expensive so it is comparatively cheap and saved.
This review is about item#09309851.
Exchange of kitchen door handle
4
From Japan
On 2015-10-19 05:56:07
I think that color is good as a handle, good.
This review is about item#09309867.
Handle of heater box
4
From Japan
On 2014-12-16 23:39:37
I have ordered and used it at the home center until now, but I have purchased it with monotaro for a while. It is good because I can align the quantity I am thinking.
This review is about item#09309867.
Used for work pieces
5
From Japan
On 2014-06-04 07:10:54
The dark brown was good as the exterior of the dark grain, but the one I was making was a color close to natural like the second one instead of the first one. It was good as it became a good color point after all. Things are solid and may have a taste.
This review is about item#09309851.
Replacement of shoebox handle
5
From Japan
On 2013-05-17 14:06:16
Since the handle of the shoe box broke, I found this item when I was looking for replacement items. Although it was inexpensive, I was worried, but I am really solidly done and I am satisfied that the quality of several stages is better than the broken one. Since the color is slightly different from the actual one on the personal computer, it is recommended not to have any problem as long as it confirms the color.
This review is about item#09309876.