Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • ABS White Handles
  • ABS White Handles
  • ABS White Handles
  • ABS White Handles
  • ABS White Handles

ABS White Handles TW-034

by WAKI
Item.#
09310034
Mfr.#
TW-034
Package Qty.
1PC
Ship pack of
1
2.40 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Handle
Material
ABS resin
Screw Pitch C (mm)
76
Height B (mm)
32
Accessories
(TobiraAtsu that can be installed in this screw is 12 to 21mm) truss M4x32mm
Appearance Breadth A (mm)
86