Buy more than* S$200* and get FREE SHIPPING

  • ABS White Handles
  • ABS White Handles
  • ABS White Handles
  • ABS White Handles
  • ABS White Handles

ABS White Handles TW-035

by WAKI
Item.#
09310043
Mfr.#
TW-035
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Handle
Material
ABS resin
Screw Pitch C (mm)
96
Height B (mm)
32
Accessories
(TobiraAtsu that can be installed in this screw is 12 to 21mm) truss M4x32mm
Appearance Breadth A (mm)
106