Buy more than* S$200* and get FREE SHIPPING

  • ABS Knob Chrome

ABS Knob Chrome TW-051

by WAKI
Item.#
09310104
Mfr.#
TW-051
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
ABS resin
Compatible Door Thickness (mm)
15 - 21mm
Finishing
Chrome-plated
Diameter (phi mm)
18
Accessories
Truss tapping 4x32mm (x1 pieces)
Size (mm)
18
Height (mm)
31