Buy more than* S$200* and get FREE SHIPPING

  • ABS Knob Chrome
  • ABS Knob Chrome
  • ABS Knob Chrome
  • ABS Knob Chrome

ABS Knob Chrome TW-052

by WAKI
Item.#
09310113
Mfr.#
TW-052
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Material
ABS resin
Finishing
Chrome-plated
Diameter (phi mm)
32
Compatible Door Thickness (mm)
15 - 21mm
Accessories
Truss tapping 4x32mm (x1 pieces)
Height (mm)
24
Purpose
Knob