Buy more than* S$200* and get FREE SHIPPING

  • ABS Knob Chrome
  • ABS Knob Chrome
  • ABS Knob Chrome
  • ABS Knob Chrome

ABS Knob Chrome TW-053

by WAKI
Item.#
09310122
Mfr.#
TW-053
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Material
ABS resin
Diameter (phi mm)
32
Compatible Door Thickness (mm)
15 to 21mm
Height (mm)
33
Accessories
Truss tapping 4x32mm (x1 pieces)
Purpose
Knob
Finishing
Chrome plating