Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • ABS Chrome Handles
  • ABS Chrome Handles
  • ABS Chrome Handles
  • ABS Chrome Handles
  • ABS Chrome Handles

ABS Chrome Handles TW-054

by WAKI
3.00 (1)
Item.#
09310131
Mfr.#
TW-054
Package Qty.
1PC
Ship pack of
1
2.70 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Purpose
Handle
Material
ABS resin
Appearance Breadth A (mm)
86
Height B (mm)
32
Screw Pitch C (mm)
76
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
shelf
3
From Japan
On 2015-08-15 16:53:03
Lightly in plastic, things tighten wood screws. I wanted to replace broken in the house is what you tighten a bolt made of metal 75 mm specification. It was a failure in the cheap buy considering durability, and the like. I did not buy When you look at the actual thing.
This review is about item#09310131.