Buy more than* S$200* and get FREE SHIPPING

  • ABS Chrome Handles
  • ABS Chrome Handles
  • ABS Chrome Handles
  • ABS Chrome Handles
  • ABS Chrome Handles

ABS Chrome Handles TW-055

by WAKI
3.00 (1)
Item.#
09310147
Mfr.#
TW-055
Package Qty.
1PC
Ship pack of
1
3.27 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Handle
Material
ABS resin
Screw Pitch C (mm)
96
Height B (mm)
32
Appearance Breadth A (mm)
106
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
shelf
3
From Japan
On 2015-08-15 16:53:03
Lightly made of plastic, things that can be screwed with wood screws. The one I wanted to replace at home was what I wanted to bolt with 75 mm specially made metal. I thought about durability etc. It was a failure to purchase cheap items. I did not buy it when I saw the actual thing.
This review is about item#09310131.