Buy more than* S$200* and get FREE SHIPPING

  • Ceramic Knobs
  • Ceramic Knobs
  • Ceramic Knobs
  • Ceramic Knobs
  • Ceramic Knobs
  • Ceramic Knobs

Ceramic Knobs TW-110

by WAKI
5.00 (1)
Item.#
09310156
Mfr.#
TW-110
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Color
White
Appearance Breadth A (mm)
25
Purpose
Knob
Height B (mm)
23
Material
Ceramic
Size (mm)
25
Width C (mm)
18
Accessories
One each truss M4x20mm truss M4x25mm (TobiraAtsu that can be installed in this screw is 12 to 21mm)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Door knob
5
From Japan
On 2014-10-28 17:30:05
I searched for the knob of the door with deteriorated knob at the home center but it was saved because I could not find it.
This review is about item#09310682.