Buy more than* S$200* and get FREE SHIPPING

  • Ceramic Knobs
  • Ceramic Knobs
  • Ceramic Knobs
  • Ceramic Knobs
  • Ceramic Knobs

Ceramic Knobs TW-121

by WAKI
4.67 (3)
Item.#
09310226
Mfr.#
TW-121
Package Qty.
1PC
Ship pack of
1
3.52 SGD
ADD TO CART
Shipped after 2017-02-24
Now we ship to...
...see all
Item Feature
Purpose
Knob
Width C (mm)
32
Appearance Breadth A (mm)
32
Color
92 type white flowers
Material
Ceramic
Height B (mm)
24
Size (mm)
32
Accessories
One each truss M4x20mm truss M4x25mm (TobiraAtsu that can be installed in this screw is 12 to 21mm)
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
As a component of their products
5
From Japan
On 2017-02-03 22:17:48
Had been purchased in the home center, but it will be saved have been addressed in here because the number of purchases often.
This review is about item#9310156.
Handle of the cupboard
5
From Japan
On 2016-01-12 15:08:33
It was used in replacement of the old cupboard handle. Since the surface is slippery in white, there is a feeling of cleanliness. Since the mounting is also easy, but there were eight door, it was attached easily. Since the good feeling we are satisfied.
This review is about item#09310156.
Used in acrylic plate door of the rack
4
From Japan
On 2014-11-01 18:09:11
Product's small size, but the texture is good. However, since the used acrylic plate door, it comes bis incompatible must be prepared separately. (There actually is such products in other sites) bis of or can choose the length, appreciate Once you get in the commodity without screws. In addition, the price than can be cheaper? On the other, because there is no commodity that can be selected, in the future, I think that to repeat.
This review is about item#09310427.