Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ceramic Knobs
  • Ceramic Knobs
  • Ceramic Knobs
  • Ceramic Knobs
  • Ceramic Knobs

Ceramic Knobs TW-146

by WAKI
4.67 (3)
Item.#
09310341
Mfr.#
TW-146
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Purpose
Knob
Height B (mm)
24
Size (mm)
32
Accessories
One each truss M4x20mm truss M4x25mm (TobiraAtsu that can be installed in this screw is 12 to 21mm)
Material
Ceramic
Appearance Breadth A (mm)
32
Color
92 type white flowers
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
As a part of the company's products
5
From Japan
On 2017-02-03 22:17:48
I bought it at the home center, but since there are many purchases, it is saved here even handling it.
This review is about item#9310156.
Cupboard handle
5
From Japan
On 2016-01-12 15:08:33
I used it to replace the old cupboard handle. Because the surface is smooth with white, there is a feeling of cleanliness. It was easy to install, so there were 8 doors, but it was easy to put on. I am satisfied because the feeling of use is also good.
This review is about item#09310156.
Used for acrylic board door of rack
4
From Japan
On 2014-11-01 18:09:11
The product is small, but the texture is good. However, since it is used for an acrylic board door, attached screws are not conforming and must be prepared separately. Would it be possible to choose the length of the screw (there are actually such items at other sites), I would appreciate it if you could make it a product without screws. Also, can prices be made cheaper? Besides, there are no selectable items, so I think I will repeat in the future.
This review is about item#09310427.