Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Antique Style Handle
  • Antique Style Handle
  • Antique Style Handle
  • Antique Style Handle
  • Antique Style Handle
  • Antique Style Handle
  • Antique Style Handle

Antique Style Handle TW-209

by WAKI
Item.#
09310646
Mfr.#
TW-209
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-06-21
Now we ship to...
...see all
Item Feature
Purpose
Handle
Material
Steel
Height B (mm)
25
Color
Antique copper
Screw Pitch C (mm)
83
Appearance Breadth A (mm)
124