Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Antique Style Handle
  • Antique Style Handle
  • Antique Style Handle
  • Antique Style Handle
  • Antique Style Handle
  • Antique Style Handle
  • Antique Style Handle
  • Antique Style Handle
  • Antique Style Handle
  • Antique Style Handle

Antique Style Handle TW-210

by WAKI
Item.#
09310655
Mfr.#
TW-210
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Purpose
Handle
Material
Steel
Height B (mm)
25
Color
Antique Copper
Screw Pitch C (mm)
100
Appearance Breadth A (mm)
142