Buy more than* S$200* and get FREE SHIPPING

  • Ceramic Knobs
  • Ceramic Knobs
  • Ceramic Knobs
  • Ceramic Knobs
  • Ceramic Knobs
  • Ceramic Knobs
  • Ceramic Knobs

Ceramic Knobs TW-216

by WAKI
5.00 (1)
Item.#
09310716
Mfr.#
TW-216
Package Qty.
1PC
Ship pack of
1
2.58 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
White
Accessories
One each truss M4x20mm truss M4x25mm (TobiraAtsu that can be installed in this screw is 12 to 21mm)
Appearance Breadth A (mm)
38
Height B (mm)
25
Material
Ceramic
Application
Knob
Size (mm)
38
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Knob of the door
5
From Japan
On 2014-10-28 17:30:05
I was looking for a knob of size the door knob of the fit deteriorated in the do-it-yourself store, but was saved not found.
This review is about item#09310682.