Buy more than* S$200* and get FREE SHIPPING

  • Antique Style Handle
  • Antique Style Handle
  • Antique Style Handle
  • Antique Style Handle
  • Antique Style Handle

Antique Style Handle TW-269

by WAKI
5.00 (2)
Item.#
09310813
Mfr.#
TW-269
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Pitch C (mm)
83
Application
Handle
Appearance Breadth A (mm)
124
Material
Steel
Height B (mm)
25
Color
Black
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
On the handle of the closet
5
From Japan
On 2015-10-23 21:34:25
It was the item I was expecting. Design, texture and price I am very satisfied.
This review is about item#09310786.
Used for country furniture
5
From Japan
On 2015-03-12 13:54:59
It is excellent in price performance. There are good ones for expensive items, but at this price this quality is satisfactory.
This review is about item#09310804.