Buy more than* S$200* and get FREE SHIPPING

  • Wooden Knob
  • Wooden Knob
  • Wooden Knob
  • Wooden Knob
  • Wooden Knob

Wooden Knob TW-303

by WAKI
5.00 (5)
Item.#
09310847
Mfr.#
TW-303
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Natural wood
Color
Fabric
Overall Width (mm)
28
Application
Knob
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
I used it at the stain finish as a handle of the desk.
5
From Japan
On 2017-10-13 18:45:24
As a product, it is simple and easy to work with handles you have used before. I am making furniture so I can purchase it by bulk buying. Thank you very much. m (__) m
This review is about item#9310831.
Use it for drawer knob of chest.
5
From Japan
On 2017-09-20 17:53:20
The feeling that you looked and is also very gentle, you can use comfortably.
This review is about item#9310831.
Used for furniture.
5
From Japan
On 2017-07-13 20:18:03
Can be painted in colors to suit furniture. Since it is polished beautifully, it does not make mistakes when painting. It's reasonable, so you can paint and add.
This review is about item#9310831.
Furniture production
5
From Japan
On 2015-06-17 16:24:52
Design is good at affordable price. Easy to install.
This review is about item#09310847.
As a handle for furniture
5
From Japan
On 2014-01-30 13:48:18
Because it is unpainted, I think that it is very nice to color the color as you like.
This review is about item#09310847.