Buy more than* S$200* and get FREE SHIPPING

  • Wooden Knob
  • Wooden Knob
  • Wooden Knob
  • Wooden Knob

Wooden Knob TW-304

by WAKI
5.00 (2)
Item.#
09310856
Mfr.#
TW-304
Package Qty.
1PC
Ship pack of
1
2.72 SGD
ADD TO CART
Shipped after 2017-06-02
Now we ship to...
...see all
Item Feature
Material
Natural wood
Overall Width (mm)
37
Purpose
Knob
Color
Cloth
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Furniture production
5
From Japan
On 2015-06-17 16:24:52
Design at an affordable price is good. Easy to install.
This review is about item#09310847.
As a handle for furniture
5
From Japan
On 2014-01-30 13:48:18
Because it is unpainted, I think that it is very nice to color the color as you like.
This review is about item#09310847.