Buy more than* S$200* and get FREE SHIPPING

  • Wooden Handle
  • Wooden Handle
  • Wooden Handle
  • Wooden Handle
  • Wooden Handle
  • Wooden Handle
  • Wooden Handle

Wooden Handle TW-306

by WAKI
4.75 (4)
Item.#
09310874
Mfr.#
TW-306
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Natural wood
Height B (mm)
32
Color
Fabric
Screw Pitch C (mm)
96
Appearance Breadth A (mm)
112
Application
Handle
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Renovation
5
From Japan
On 2016-01-01 16:11:16
This time, I asked for 14 white brown 14 items but actually I was sent 2 white 2 brown 13. Although there were all of the numbers, because they were different in color they thought that we would like to ask for exchange, but they stopped because they were troublesome. Please make a final check neatly.
This review is about item#09311093.
Used as a handle of a chest of drawers.
4
From Japan
On 2015-11-09 16:39:06
It was cheap and natural wood was good, because it was made of white wood, it was painted and used, it got better than I thought.
This review is about item#09310892.
Used as a handle for a picture-story frame
5
From Japan
On 2015-10-08 16:13:46
I use it as a handle of a picture-staging frame. I think that wooden decorative design is good. Sometimes, there are things that the texture is rough, so it will be appreciated if you polish the surface to make it feel a bit better. But please do not raise the price.
This review is about item#09310874.
Used for sale items
5
From Japan
On 2013-03-09 05:39:31
This item was sold also at the home center and previously purchased from there when necessary. I purchase it every time but it was troublesome because it is not so close. It is very convenient because it reaches the house by ordering with the net. I think that the price is also cheap.
This review is about item#09310874.