Buy more than* S$200* and get FREE SHIPPING

  • Wooden Handle
  • Wooden Handle
  • Wooden Handle
  • Wooden Handle
  • Wooden Handle
  • Wooden Handle
  • Wooden Handle

Wooden Handle TW-309

by WAKI
4.75 (4)
Item.#
09310901
Mfr.#
TW-309
Package Qty.
1PC
Ship pack of
1
3.81 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Material
Natural wood
Screw Pitch C (mm)
96
Appearance Breadth A (mm)
116
Purpose
Handle
Height B (mm)
22
Color
Cloth
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Renovation
5
From Japan
On 2016-01-01 16:11:16
This time, has been actually sent to asked one brown 14 white was two brown thirteen white. Although the number of all is there, How can I thought what to give me a replacement because the color was different I quit because it is cumbersome. Please be final check properly.
This review is about item#09311093.
Use the handle of the chest of drawers.
4
From Japan
On 2015-11-09 16:39:06
Is good natural wood at a low cost, paint and use because it was plain wood building, now better than I thought.
This review is about item#09310892.
Use as a handle of the picture-story show for the frame
5
From Japan
On 2015-10-08 16:13:46
We use as a handle of the picture-story show for the frame. Design that does not decorated wooden have thought that good. From time to time, because there is that touch is rough, you will be saved and you to the surface polish so a little more touch is better. But, please do not raise the price.
This review is about item#09310874.
Use the items for sale
5
From Japan
On 2013-03-09 05:39:31
Previous item is not even sold in the do-it-yourself store was bought from there when needed. Each time I buy It was troublesome because so much not close. It is very convenient because reach the house in order at the net. Price also think that cheap.
This review is about item#09310874.