Buy more than* S$200* and get FREE SHIPPING

  • Wooden Knob
  • Wooden Knob
  • Wooden Knob
  • Wooden Knob
  • Wooden Knob
  • Wooden Knob

Wooden Knob TW-334

by WAKI
5.00 (3)
Item.#
09311154
Mfr.#
TW-334
Package Qty.
1PC
Ship pack of
1
2.72 SGD
ADD TO CART
Shipped after 2017-06-02
Now we ship to...
...see all
Item Feature
Material
Natural wood
Appearance Breadth A (mm)
32
Overall Width (mm)
32
Accessories
(TobiraAtsu that can be installed in this screw is 12 to 21mm) truss M4x25mm
Height B (mm)
36
Purpose
Knob
Color
DarkBrown
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Use the hanger over the hook
5
From Japan
On 2016-10-22 11:37:29
Hang a hat and bags we use to hook. Since it uses on more attached to the thin plate, like design and, it can be produced in a good position and easy to use.
This review is about item#9310987.
drawer
5
From Japan
On 2016-05-15 20:21:50
Happy to be painted in a color that matches the furniture.
This review is about item#09310987.
Purchase for drawer of woodworking kit
5
From Japan
On 2009-10-22 14:00:56
It was cheap than any store and it was nice packed one by one. It was cheap but there was no difficulty.
This review is about item#09310953.