Buy more than* S$200* and get FREE SHIPPING

  • Brown Wooden Knob
  • Brown Wooden Knob
  • Brown Wooden Knob
  • Brown Wooden Knob
  • Brown Wooden Knob
  • Brown Wooden Knob

Brown Wooden Knob TW-336

by WAKI
5.00 (1)
Item.#
09311172
Mfr.#
TW-336
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Purpose
Knob
Color
DarkBrown
Width C (mm)
26
Appearance Breadth A (mm)
35
Overall Width (mm)
35
Material
Natural wood
Height B (mm)
33
Accessories
(TobiraAtsu that can be installed in this screw is 12 to 21mm) truss M4x25mm
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Closet handle
5
From Japan
On 2017-12-22 15:11:05
The delivery was quick, it was better than I thought. I am firm.
This review is about item#9309824.