Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Wooden Knob

Wooden Knob TW-342

by WAKI
5.00 (5)
Item.#
09311233
Mfr.#
TW-342
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Knob
Material
Natural wood
Color
Floral
Overall Width (mm)
30
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
On small drawers and doors
5
From Japan
On 2017-09-26 14:25:45
Unlike made in foreign countries, the size is uniform and there is a center that does not blur, so you can attach it exactly.
This review is about item#9310944.
For small door knobs and drawers
5
From Japan
On 2017-07-18 15:18:30
I think that it is very good because it can attach without mistakes unlike made in foreign countries.
This review is about item#09310944.
Used for hanging hooks
5
From Japan
On 2016-10-22 11:37:29
I use it for hats hanging on hats and bags. Since it uses multiple mounted on a thin plate, it can be produced with the design that you like or at a user-friendly position.
This review is about item#9310987.
drawer
5
From Japan
On 2016-05-15 20:21:50
I am satisfied that I can paint it in colors that match the furniture.
This review is about item#09310987.
Purchase for drawer of woodworking kit
5
From Japan
On 2009-10-22 14:00:56
It was cheap than any store and it was nice packed one by one. It was cheap but there was no difficulty.
This review is about item#09310953.