Buy more than* S$200* and get FREE SHIPPING

  • Ceramic Door Handle
  • Ceramic Door Handle
  • Ceramic Door Handle
  • Ceramic Door Handle
  • Ceramic Door Handle
  • Ceramic Door Handle

Ceramic Door Handle TW-347

by WAKI
4.00 (2)
Item.#
09311285
Mfr.#
TW-347
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Appearance Breadth A (mm)
111
Screw Pitch C (mm)
96
Material
Foundation, zinc alloy, handle, tree
Application
Handle
Height B (mm)
29
Accessories
Truss M4x25mm (door thickness which can be attached in this bis 12 - is 21mm)
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
I replaced the handle of the system storage at home.
4
From Japan
On 2017-03-24 15:03:49
Because it is an old storage system, the size of the removed hardware is different, but the bigger the screw hole is made big by the impact, but the smaller part is not the size. Because the part of the tree is attached with adhesive, it was removed with leather ski and the expert, cut the wood part, opened the hole, shortened the size and installed it. I think that it is convenient because it can respond to any size if there are goods with hardware and wooden parts separately from the beginning. Although it is premised that wooden parts are penetrated.
This review is about item#9311276.
Exchange of home chest handle
4
From Japan
On 2016-06-26 15:12:23
Although I used plate thickness of 12 to 21 but thought about installing it at a plate thickness of 15 mm, the screw was tightened to the full because it was too long, but the screw could not be used because it was shaky
This review is about item#09311303.