Buy more than* S$200* and get FREE SHIPPING

  • Ceramic Door Handle
  • Ceramic Door Handle
  • Ceramic Door Handle
  • Ceramic Door Handle
  • Ceramic Door Handle
  • Ceramic Door Handle

Ceramic Door Handle TW-348

by WAKI
4.00 (2)
Item.#
09311294
Mfr.#
TW-348
Package Qty.
1PC
Ship pack of
1
6.97 SGD
ADD TO CART
Shipped after 2017-10-03
Now we ship to...
...see all
Item Feature
Purpose
Handle
Height B (mm)
30
Material
Foundation-zinc alloy, handle natural wood
Screw Pitch C (mm)
76
Appearance Breadth A (mm)
87
Accessories
(TobiraAtsu that can be installed in this screw is 12 to 21mm) truss M4x25mm
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
I replaced the handle of the system storage at home.
4
From Japan
On 2017-03-24 15:03:49
Because it is an old storage system, the size of the removed hardware is different, but the bigger the screw hole is made big by the impact, but the smaller part is not the size. Because the part of the tree is attached with adhesive, it was removed with leather ski and the expert, cut the wood part, opened the hole, shortened the size and installed it. I think that it is convenient because it can respond to any size if there are goods with hardware and wooden parts separately from the beginning. Although it is premised that wooden parts are penetrated.
This review is about item#9311276.
Exchange of home chest handle
4
From Japan
On 2016-06-26 15:12:23
Although I used plate thickness of 12 to 21 but thought about installing it at a plate thickness of 15 mm, the screw was tightened to the full because it was too long, but the screw could not be used because it was shaky
This review is about item#09311303.