Buy more than* S$200* and get FREE SHIPPING

  • Wooden Knob
  • Wooden Knob
  • Wooden Knob
  • Wooden Knob

Wooden Knob TW-355

by WAKI
5.00 (3)
Item.#
09311355
Mfr.#
TW-355
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
Natural wood
Overall Width (mm)
19
Purpose
Knob
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Use the hanger over the hook
5
From Japan
On 2016-10-22 11:37:29
Hang a hat and bags we use to hook. Since it uses on more attached to the thin plate, like design and, it can be produced in a good position and easy to use.
This review is about item#9310987.
drawer
5
From Japan
On 2016-05-15 20:21:50
Happy to be painted in a color that matches the furniture.
This review is about item#09310987.
Purchased as a drawer of woodworking tool kit
5
From Japan
On 2009-10-22 14:00:56
Cheaper than anywhere in the shop, I'm glad I have been packed in a bag one by one. Cheap but there was no flame.
This review is about item#09310953.