Buy more than* S$200* and get FREE SHIPPING

  • Slide Hinge

Slide Hinge NS-2601

by WAKI
4.43 (7)
Item.#
09313157
Mfr.#
NS-2601
Package Qty.
1PC
Ship pack of
1
9.79 SGD
ADD TO CART
Shipped after 2017-03-31
Now we ship to...
...see all
Item Feature
Material
Steel
Size (mm)
26
Application
Furniture hinges
Type
With
catch covering all
Customer Reviews
5 star 5
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Repair of the kitchen of t door
5
From Japan
On 2017-01-10 20:35:07
It was also easy to install in the amateur. However, it is the difference of the total covered O semi-covered it was difficult to understand.
This review is about item#9313297.
~ ~ Since the door of the kitchen sink is out
5
From Japan
On 2016-10-31 16:54:52
It was still the off Zoot, but I was able to fix easily with this slide hinge. I also can easily in women. It is inspiring! !
This review is about item#9313281.
Use the cabinet door
3
From Japan
On 2016-10-05 16:32:38
You need enough hinge. Excellent cost performance.
This review is about item#38452985.
Since damaged advance replacement work.
5
From Japan
On 2015-05-15 08:15:20
Attachment is a good thing to promote exchange work with a simple method of operation.
This review is about item#38453003.
Repair of the sink of the door
5
From Japan
On 2015-02-24 02:02:28
Existing ones are the exchange becomes a moveable bad rust, I was able without any problem. In addition to the order if necessary.
This review is about item#09313211.
Personally purchase
5
From Japan
On 2014-07-10 16:14:11
It was used in the repair of the hinge of the chest of drawers. Hinge had tilted door so had broken exhausted. It was completed without buying a new one replacement. It was very helpful because it was expensive wardrobe. Because it is also used elsewhere, also I want to buy After the break. And it was even more Tsu good because I came in purchased at 10% OFF.
This review is about item#09313211.
We used the system kitchen of about 20 years before the National.
3
From Japan
On 2011-04-09 17:06:41
Screw position of the door side did not fit, but we match BOX side. I was able to adjust the degree of tight in the hinge screws.
This review is about item#09313315.