Buy more than* S$200* and get FREE SHIPPING

  • Slide Hinge
  • Slide Hinge
  • Slide Hinge
  • Slide Hinge
  • Slide Hinge
  • Slide Hinge
  • Slide Hinge
  • Slide Hinge
  • Slide Hinge
  • Slide Hinge
  • Slide Hinge

Slide Hinge NS-3501

by WAKI
4.56 (9)
Item.#
09313211
Mfr.#
NS-3501
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Steel
Type
All covered With catch
Application
Furniture hinges
Size (mm)
35
Customer Reviews
5 star 7
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
Home furniture repair
5
From Japan
On 2018-01-31 08:49:09
Since there was description of installation detailed dimensions etc, it was able to be replaced without any problem.
This review is about item#09313211.
Repair of the glass door of the cupboard
5
From Japan
On 2017-09-03 17:11:20
Because the existing hinge broke, I bought it for replacement. Installation was also easy with the same shape as before. It was a very good item.
This review is about item#9313211.
Repair of kitchen t-door
5
From Japan
On 2017-01-10 20:35:07
Even an amateur could easily install it. However, it was hard to understand the difference between the total cover and half cover.
This review is about item#9313297.
Because kitchen sink door was off ~ ~
5
From Japan
On 2016-10-31 16:54:52
I was able to fix it easily with this slide hinge, although it remained out of the way. Even women made it easy. I am deeply impressed! It is!
This review is about item#9313281.
Used as cabinet door
3
From Japan
On 2016-10-05 16:32:38
It is a necessary and sufficient hinge. It is excellent in cost performance.
This review is about item#38452985.
As it was damaged, proceed with replacement work.
5
From Japan
On 2015-05-15 08:15:20
I like to proceed with replacement work with easy operation.
This review is about item#38453003.
Repair of sink door
5
From Japan
On 2015-02-24 02:02:28
Existing thing became poor mobility due to rust and exchange, it was possible without any problem. I will place an order if necessary.
This review is about item#09313211.
Personally purchased
5
From Japan
On 2014-07-10 16:14:11
I used it to repair the chest hinges. Because the hinges worn out and broke, the door was tilted. I replaced it and did not buy a new one. It was very expensive as it was an expensive chest of drawers. I also use other parts, so I would like to purchase again if it gets broken. Besides, I bought it at 10% OFF so it was even better.
This review is about item#09313211.
I used it for the National kitchen of about 20 years ago.
3
From Japan
On 2011-04-09 17:06:41
The screw position on the door side did not match, but the BOX side matched. I was able to adjust the degree of tightness with the hinge screws.
This review is about item#09313315.