Buy more than* S$200* and get FREE SHIPPING

  • Screw Anchor
  • Screw Anchor
  • Screw Anchor

Screw Anchor WF-040

by WAKI
4.00 (4)
Item.#
09314252
Mfr.#
WF-040
Package Qty.
1Bag(9PC)
Ship pack of
1
1.75 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Application
Concrete plug for light object
Drill Diameter (phi mm)
4.8
Compatible Screw Diameter (mm)
3.5
Size
8x20mm
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Concrete work
2
From Japan
On 2016-05-03 14:55:35
It is a commodity to weak commodity to bend immediately to work to implant in the wall of the concrete.
This review is about item#09314261.
Where needed is firm mounting
4
From Japan
On 2015-10-13 17:29:05
You need enough performance That's good to each other also wrote such as the diameter of the lower hole
This review is about item#09314243.
Use in the apartment wall
5
From Japan
On 2015-01-14 13:48:14
It was fitted with a picture rail on the wall of the apartment. While amateur construction, seems to me tightly bite. And simultaneous purchase the following products in Monotarou, was used. BLACK & DECKER550W 13mm vibration drill / concrete drill vibration for the drill bit B type
This review is about item#09314234.
Parts attached to the concrete wall
5
From Japan
On 2014-06-23 13:11:15
We firmly subsided to just Fitch ring under the hole size.
This review is about item#09314313.