Buy more than* S$200* and get FREE SHIPPING

  • Screw Anchor
  • Screw Anchor
  • Screw Anchor

Screw Anchor WF-041

by WAKI
4.00 (4)
Item.#
09314261
Mfr.#
WF-041
Package Qty.
1Bag(9PC)
Ship pack of
1
1.77 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Application
Concrete plug for light object
Size
8x25mm
Drill Diameter (phi mm)
4.8
Compatible Screw Diameter (mm)
3.5
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Concrete work
2
From Japan
On 2016-05-03 14:55:35
It is a commodity that weakly and easily turns into products as it works to hit concrete walls.
This review is about item#09314261.
Where secure installation is required
4
From Japan
On 2015-10-13 17:29:05
It is necessary and sufficient performance It is good to have written down hole diameter etc
This review is about item#09314243.
Used for apartment wall
5
From Japan
On 2015-01-14 13:48:14
I installed a picture rail on the wall of an apartment. As amateur construction, it seems that he gave himself up to it exactly. I bought the following items at the same time in a monotail, and used it. BLACK & DECKER 550 W 13 mm vibration drill / concrete drill vibration drill bit B type
This review is about item#09314234.
Mounting parts on concrete wall
5
From Japan
On 2014-06-23 13:11:15
Just fitting to the pilot hole size and stopped firmly.
This review is about item#09314313.