Buy more than* S$200* and get FREE SHIPPING

  • Screw Anchor
  • Screw Anchor
  • Screw Anchor

Screw Anchor WF-042

by WAKI
4.20 (5)
Item.#
09314277
Mfr.#
WF-042
Package Qty.
1Bag(7PC)
Ship pack of
1
-
[x]
N/A
Now we ship to...
...see all
Item Feature
Application
Concrete plug for light object
Drill Diameter (phi mm)
4.8
Compatible Screw Diameter (mm)
3.5
Size
8x32mm
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Used for RC slab
5
From Japan
On 2017-07-28 10:42:40
It is used for drying anchor of clean installation. There is no peace of mind!
This review is about item#9314304.
Concrete work
2
From Japan
On 2016-05-03 14:55:35
It is a commodity that weakly and easily turns into products as it works to hit concrete walls.
This review is about item#09314261.
Where secure installation is required
4
From Japan
On 2015-10-13 17:29:05
It is necessary and sufficient performance It is good to have written down hole diameter etc
This review is about item#09314243.
Used for apartment wall
5
From Japan
On 2015-01-14 13:48:14
I installed a picture rail on the wall of an apartment. As amateur construction, it seems that he gave himself up to it exactly. I bought the following items at the same time in a monotail, and used it. BLACK & DECKER 550 W 13 mm vibration drill / concrete drill vibration drill bit B type
This review is about item#09314234.
Mounting parts on concrete wall
5
From Japan
On 2014-06-23 13:11:15
Just fitting to the pilot hole size and stopped firmly.
This review is about item#09314313.