Buy more than* S$200* and get FREE SHIPPING

  • Screw Anchor
  • Screw Anchor
  • Screw Anchor

Screw Anchor WF-049

by WAKI
4.00 (4)
Item.#
09314347
Mfr.#
WF-049
Package Qty.
1Bag(4PC)
Ship pack of
1
1.75 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Application
Concrete plug for light object
Drill Diameter (phi mm)
7.2
Compatible Screw Diameter (mm)
4.8 to 5.0
Size
12x38mm
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Concrete work
2
From Japan
On 2016-05-03 14:55:35
It is a commodity to weak commodity to bend immediately to work to implant in the wall of the concrete.
This review is about item#09314261.
Where needed is firm mounting
4
From Japan
On 2015-10-13 17:29:05
You need enough performance That's good to each other also wrote such as the diameter of the lower hole
This review is about item#09314243.
Use in the apartment wall
5
From Japan
On 2015-01-14 13:48:14
It was fitted with a picture rail on the wall of the apartment. While amateur construction, seems to me tightly bite. And simultaneous purchase the following products in Monotarou, was used. BLACK & DECKER550W 13mm vibration drill / concrete drill vibration for the drill bit B type
This review is about item#09314234.
Parts attached to the concrete wall
5
From Japan
On 2014-06-23 13:11:15
We firmly subsided to just Fitch ring under the hole size.
This review is about item#09314313.