Buy more than* S$200* and get FREE SHIPPING

  • Toggler
  • Toggler
  • Toggler

Toggler TA

4.50 (2)
Item.#
09314453
Mfr.#
TA
Package Qty.
1Bag(4PC)
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Compatible Wall Thickness (mm)
3 to 6
Screw Length (mm)
Thickness of 20 + fittings
Screw Diameter (mm)
4 to 5
Type
TA / general-purpose resin type
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Fixing the towel rack.
5
From Japan
On 2017-03-01 18:46:19
I could fix it tightly. It is even better if it can be constructed with a slightly thin hole.
This review is about item#9314462.
Making parts for a car (car holiday specification).
4
From Japan
On 2016-10-05 17:28:43
When replacing the stopper of the high-ceiling ceiling with Togura, strength comes out so we attach hooks, nets, etc. (There is a danger of reaching the roof if it is more than the screw of the attention length of about 13 mm)
This review is about item#9314453.