Buy more than* S$200* and get FREE SHIPPING

  • Toggler
  • Toggler
  • Toggler

Toggler TB

4.00 (1)
Item.#
09314462
Mfr.#
TB
Package Qty.
1Bag(4PC)
Ship pack of
1
2.59 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Wall Thickness (mm)
11 to 13
Screw Length (mm)
Thickness of 32 + fittings
Screw Diameter (mm)
3.5 to 6
Type
TB / general-purpose resin type
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Parts making for the car (car nakadomari specification).
4
From Japan
On 2016-10-05 17:28:43
High-end - so to replace the strength comes out - scan of the ceiling of the stopper Togura Hook, attach the net and the like. (Up to bis attention length 13 mm position Lumpur that it any more - there is danger to reach full)
This review is about item#9314453.