Buy more than* S$200* and get FREE SHIPPING

  • Screw Pc Anchor

Screw Pc Anchor WF-088

by WAKI
5.00 (1)
Item.#
09314557
Mfr.#
WF-088
Package Qty.
1Bag(9PC)
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Application
Concrete plug for light object
Compatible Screw Diameter (mm)
2.4 to 3.0
Size
5x25mm
Drill Diameter (phi mm)
5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mount handrail on concrete wall of bathroom
5
From Japan
On 2013-04-12 01:43:59
Since it is not usually used in large quantities, it is good to sell small sizes for each size.
This review is about item#09314593.