Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Screw Pc Anchor

Screw Pc Anchor WF-090

by WAKI
5.00 (1)
Item.#
09314575
Mfr.#
WF-090
Package Qty.
1Bag(8PC)
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Application
Concrete plug for light object
Compatible Screw Diameter (mm)
3.1 to 3.8
Size
6x35mm
Drill Diameter (phi mm)
6
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mount handrail on concrete wall of bathroom
5
From Japan
On 2013-04-12 01:43:59
Since it is not usually used in large quantities, it is good to sell small sizes for each size.
This review is about item#09314593.