Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Screw Pc Anchor

Screw Pc Anchor WF-092

by WAKI
5.00 (1)
Item.#
09314593
Mfr.#
WF-092
Package Qty.
1Bag(5PC)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Application
Concrete plug for light object
Drill Diameter (phi mm)
7
Compatible Screw Diameter (mm)
4.0 to 4.8
Size
7x35mm
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mount handrail on concrete wall of bathroom
5
From Japan
On 2013-04-12 01:43:59
Since it is not usually used in large quantities, it is good to sell small sizes for each size.
This review is about item#09314593.