Buy more than* S$200* and get FREE SHIPPING

  • Screw Pc Anchor

Screw Pc Anchor WF-093

by WAKI
5.00 (1)
Item.#
09314602
Mfr.#
WF-093
Package Qty.
1Bag(4PC)
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-05-31
Now we ship to...
...see all
Item Feature
Application
Concrete plug for light object
Compatible Screw Diameter (mm)
5.0 to 5.8
Size
8x35mm
Drill Diameter (phi mm)
8
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mount handrail on concrete wall of bathroom
5
From Japan
On 2013-04-12 01:43:59
Since it is not usually used in large quantities, it is good to sell small sizes for each size.
This review is about item#09314593.