Buy more than* S$200* and get FREE SHIPPING

  • Gypsum Nail, J Hook
  • Gypsum Nail, J Hook
  • Gypsum Nail, J Hook
  • Gypsum Nail, J Hook
  • Gypsum Nail, J Hook
  • Gypsum Nail, J Hook

Gypsum Nail, J Hook WF-144

by WAKI
4.50 (2)
Item.#
09314742
Mfr.#
WF-144
Package Qty.
1Bag(2PC)
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Size
2
Application
Gypsum board
Accessories
2 caps, six plaster nails
Color
Plated
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Panel mounting of photograph
5
From Japan
On 2015-06-24 23:08:24
It's nice, but it's better if you can choose the size and number.
This review is about item#09314742.
To hang the tapestry of the store
4
From Japan
On 2014-08-07 10:08:58
Since it is attached to one piece, three screws are attached, it is good to hit one by one, it is stable.
This review is about item#09314733.