Buy more than* S$200* and get FREE SHIPPING

  • PC Plug, Screw
  • PC Plug, Screw
  • PC Plug, Screw

PC Plug, Screw WF-161

by WAKI
3.00 (3)
Item.#
09314821
Mfr.#
WF-161
Package Qty.
1Bag(5PC)
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Drawing Strength (N)
Up to 3923
Cross Hole Number
No.2
Compatible
Drill / 6mm
Body Dimensions (mm)
6.5x25
Color
Yellow
Accessories
(Plate tapping) 3.5mmx30mm 5 Movies
Customer Reviews
5 star 0
4 star 0
3 star 3
2 star 0
1 star 0
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Used as a board anchor.
3
From Japan
On 2015-11-08 08:34:48
For the board, a special anchor is good.
This review is about item#09314812.
Used to fix to the board.
3
From Japan
On 2015-11-08 08:33:13
Board, "board anchor" is recommended.
This review is about item#09314821.
Used to fix to the board
3
From Japan
On 2015-11-08 08:15:37
Recommended board only.
This review is about item#09314812.