Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • PC Plug, Screw
  • PC Plug, Screw
  • PC Plug, Screw

PC Plug, Screw WF-164

by WAKI
3.00 (3)
Item.#
09314855
Mfr.#
WF-164
Package Qty.
1Bag(4PC)
Ship pack of
1
2.03 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Accessories
(Dish tapping) 4.5mmx40mm · 4 lines
Drawing Strength (N)
Max5394
Cross Hole Number
No.2
Compatible
Drill / 7mm
Purpose
Concrete plug for light object
Body Dimensions (mm)
7.5x35
Color
Green
Customer Reviews
5 star 0
4 star 0
3 star 3
2 star 0
1 star 0
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Used as a board anchor.
3
From Japan
On 2015-11-08 08:34:48
Board, is good only anchor.
This review is about item#09314812.
Used to be fixed to the board.
3
From Japan
On 2015-11-08 08:33:13
Board, "board anchor" is recommended.
This review is about item#09314821.
It used to be fixed to the board
3
From Japan
On 2015-11-08 08:15:37
We recommend the board only.
This review is about item#09314812.